Motion
SNW09X1.1/2

NTN
SNW09X1.1/2

Adapter Sleeve - 1.5000 in Bore Dia.
Mi Item #09336428
MFR #SNW09X1.1/2
Price$42.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SNW09X1.1/2

Adapter Sleeve - 1.5000 in Bore Dia.
Mi Item #09336428
MFR #SNW09X1.1/2

Mfr description
SNW09X1.1/2 AUTO PART
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.04/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in

Details

  • Product Type
    Adapter Sleeves
  • Series
    SNW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)