Motion
SNW44X7.1/2

NTN
SNW44X7.1/2

Adapter Sleeve - 7.5000 in Bore Dia.
Mi Item #09336435
MFR #SNW44X7.1/2
Price$2,243.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SNW44X7.1/2

Adapter Sleeve - 7.5000 in Bore Dia.
Mi Item #09336435
MFR #SNW44X7.1/2

Mfr description
SNW44X7.1/2 BEARING UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,243.89/each

Specifications

Dimensions

  • Bore Diameter
    7.5000 in

Details

  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    4547359791907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)