Specifications
Dimensions
- Bore Diameter5-7/16 in
Details
- Harmonization Code8483.20.8040
- Manufacturer Upc Number4547359652338
- Product TypePillow Block Roller Bearing Units
- UPC_NO4547359652338
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)