Overview
Mfr description
SUC209-28/LPB2 CORROSION RESISTANT
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width31 mm
- Manufacturer Upc Number4547359911633
- UPC_NO4547359911633
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data