Motion
SUCF206FG1

NTN
SUCF206FG1

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Stainless Steel Housing Material
Mi Item #09336529
MFR #SUCF206FG1
Price$539.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCF206FG1

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Stainless Steel Housing Material
Mi Item #09336529
MFR #SUCF206FG1

Mfr description
SUCF206FG1 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$539.32/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter
    68 mm
  • Overall Width
    15 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Stainless Steel
  • Manufacturer Upc Number
    4547359994506
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359994506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)