Specifications
Dimensions
- Bore Diameter3/4 in
Details
- Bore TypeStraight
- Housing MaterialThermoplastic
- Manufacturer Upc Number4550253019909
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO4550253019909
Overview
Mfr description
SUCFBL204-12FG1 BEARING UNIT