Motion
S-UCFL205D1

NTN
S-UCFL205D1

Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #09336548
MFR #S-UCFL205D1
List Price$152.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
S-UCFL205D1

Flange-Mount Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #09336548
MFR #S-UCFL205D1

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$152.21/each for your price

Overview

Mfr description
S-UCFL205D1 BEARING UNIT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    5.1250 in
  • Bolt Circle Diameter
  • Bearing Number
    UC205D1
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Seal Material
    Nitrile Rubber
  • Housing Width
    1.0625 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.7500 in
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • End Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    5900 rpm
  • Replacement Bearing
    UC205D1
  • Housing ID
    FL205D1
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359176285
  • UPC_NO
    4547359176285
  • Outside Diameter
    68 mm
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text