Motion
SUCPA207-20FG1

NTN
SUCPA207-20FG1

Sentinel Series Pillow Block Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Base Mount
Mi Item #09336568
MFR #SUCPA207-20FG1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPA207-20FG1

Sentinel Series Pillow Block Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Base Mount
Mi Item #09336568
MFR #SUCPA207-20FG1

Mfr description
SUCPA207-20FG1 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in

Details

  • Harmonization Code
    8483.20.4040
  • Manufacturer Upc Number
    4547359876260
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359876260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)