Specifications
Dimensions
- Bore Diameter3/4 in
Details
- Manufacturer Upc Number4550253029410
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- UPC_NO4550253029410
Overview
Mfr description
SUCPPL204-12FG1 CORROSION RESISTANT