Motion
SX0483

NTN
SX0483

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 56 mm OD, 14 mm Width, Open, Without Snap Ring
Mi Item #09336584
MFR #SX0483
Price$176.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX0483

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 56 mm OD, 14 mm Width, Open, Without Snap Ring
Mi Item #09336584
MFR #SX0483

Mfr description
SX0483 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.91/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Inner Ring Width
    0.5510 in, 14.000 mm
  • Outside Diameter  
    56 mm
  • Overall Width  
    14 mm
  • Weight
    0.346 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SX0483 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The SX0483 is a radial deep groove ball bearing with a 22 mm bore and 56 mm outside diameter, suitable for precision machinery.
  • Manufacturer Catalog Number
    SX0483
  • Manufacturer Upc Number
    4547359777994
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359777994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)