Motion
SX04A81C3

NTN
SX04A81C3

Radial/deep Groove Ball Bearing - Straight Bore, 22 mm ID, 54 mm OD, 14 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09336585
MFR #SX04A81C3
Price$158.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX04A81C3

Radial/deep Groove Ball Bearing - Straight Bore, 22 mm ID, 54 mm OD, 14 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09336585
MFR #SX04A81C3

Mfr description
SX04A81C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.19/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Inner Ring Width
    0.5510 in, 14.000 mm
  • Outside Diameter  
    54 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.32 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SX04A81C3 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The SX04A81C3 is a radial deep groove ball bearing with a 22 mm bore and 54 mm outside diameter, designed for smooth operation.
  • Manufacturer Catalog Number
    SX04A81C3
  • Manufacturer Upc Number
    4547359199017
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14.00 kN, 3147 lbf
  • Radial Static Load Capacity
    7.85 kN, 1765 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359199017

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)