Motion
SX04A90C3

NTN
SX04A90C3

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 56 mm OD, 15 mm Width, Open, Without Snap Ring
MI ITEM #09336586
MFR #SX04A90C3
Price$153.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX04A90C3

Radial/Deep Groove Ball Bearing - Straight Bore, 22 mm ID, 56 mm OD, 15 mm Width, Open, Without Snap Ring
MI ITEM #09336586
MFR #SX04A90C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$153.55/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Inner Ring Width
    0.5910 in, 15.000 mm
  • Outside Diameter  
    56 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.362 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SX04A90C3 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The SX04A90C3 is a radial deep groove ball bearing with a 22 mm bore and 56 mm outside diameter, built for industrial use.
  • Manufacturer Catalog Number
    SX04A90C3
  • Manufacturer Upc Number
    4547359199024
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4136 lbf
  • Radial Static Load Capacity
    2079 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359199024

Overview

Mfr description
SX04A90C3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought