Motion
SX0590LUN

NTN
SX0590LUN

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 65 mm OD, 21 mm Width, Single Sealed, Without Snap Ring
MI ITEM #09336587
MFR #SX0590LUN
Price$86.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX0590LUN

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 65 mm OD, 21 mm Width, Single Sealed, Without Snap Ring
MI ITEM #09336587
MFR #SX0590LUN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.38/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Description
    SX0590LUN BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The SX0590LUN is a 25 mm bore radial deep groove ball bearing with a 65 mm outside diameter and 21 mm width, single sealed for protection.
  • Manufacturer Catalog Number
    SX0590LUN
  • Manufacturer Upc Number
    4547359199123
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359199123

Overview

Mfr description
SX0590LUN BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought