Motion
SX05A46C4

NTN
SX05A46C4

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #09336589
MFR #SX05A46C4
Price$34.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX05A46C4

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #09336589
MFR #SX05A46C4

Mfr description
SX05A46C4 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.28/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width
    0.5910 in, 15.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    0.267 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SX05A46C4 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C4
  • Long Description
    The SX05A46C4 is a radial deep groove ball bearing with a 25 mm bore and 52 mm outside diameter, ideal for high-performance applications.
  • Manufacturer Catalog Number
    SX05A46C4
  • Manufacturer Upc Number
    4550253073901
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3147 lbf
  • Radial Static Load Capacity
    1765 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253073901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)