Motion
SX05A87NC

NTN
SX05A87NC

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
MI ITEM #09336591
MFR #SX05A87NC
List Price$81.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX05A87NC

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
MI ITEM #09336591
MFR #SX05A87NC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.96/each for your price

Overview

Mfr description
SX05A87NC BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    Special Clearance
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    0.5905 in, 15.000 mm
  • Manufacturer Catalog Number
    SX05A87NC
  • Manufacturer Upc Number
    4550253073925
  • UPC_NO
    4550253073925
  • Weight
    0.273 lbs
  • Description
    SX05A87NC BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SX05A87NC is a 25 mm bore radial deep groove ball bearing with an open design and 52 mm outer diameter for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text