Motion
SX06A52LC4/2AS

NTN
SX06A52LC4/2AS

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.7500 in OD, 22 mm Width, Without Snap Ring
MI ITEM #09336592
MFR #SX06A52LC4/2AS
List Price$104.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX06A52LC4/2AS

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.7500 in OD, 22 mm Width, Without Snap Ring
MI ITEM #09336592
MFR #SX06A52LC4/2AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.13/each for your price

Overview

Mfr description
SX06A52LC4/2AS BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Manufacturer Catalog Number
    SX06A52LC4/2AS
  • Manufacturer Upc Number
    4547359498912
  • UPC_NO
    4547359498912
  • Description
    SX06A52LC4/2AS BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SX06A52LC4/2AS is a 1.25-inch bore radial deep groove ball bearing with a 2.75-inch outside diameter and 22 mm width for versatile applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text