Motion
SX06C36LA-N1LAC3#04

NTN
SX06C36LA-N1LAC3#04

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 75 mm OD, 18 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09336593
MFR #SX06C36LA-N1LAC3#04
Price$110.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX06C36LA-N1LAC3#04

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 75 mm OD, 18 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09336593
MFR #SX06C36LA-N1LAC3#04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.55/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    18 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SX06C36LA-N1LAC3#04 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The SX06C36LA-N1LAC3#04 is a 30 mm bore radial deep groove ball bearing with a 75 mm outside diameter and 18 mm width for smooth performance.
  • Manufacturer Catalog Number
    SX06C36LA-N1LAC3#04
  • Manufacturer Upc Number
    4550253058014
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253058014

Overview

Mfr description
SX06C36LA-N1LAC3#04 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought