Motion
SX07A76LLUC3

NTN
SX07A76LLUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 94 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09336594
MFR #SX07A76LLUC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX07A76LLUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 94 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09336594
MFR #SX07A76LLUC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outside Diameter  
    94 mm
  • Overall Width  
    28 mm
  • Weight
    2.191 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    SX07A76LLUC3 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The SX07A76LLUC3 is a double sealed radial deep groove ball bearing with a 35 mm bore and 94 mm outside diameter, designed for heavy-duty applications.
  • Manufacturer Catalog Number
    SX07A76LLUC3
  • Manufacturer Upc Number
    4550253073949
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6850 lbf
  • Radial Static Load Capacity
    4290 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253073949

Overview

Mfr description
SX07A76LLUC3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought