Motion
SX07B98LZ

NTN
SX07B98LZ

Radial/deep Groove Ball Bearing - Straight Bore, 1.4055 in ID, 55 mm OD, 15 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09336595
MFR #SX07B98LZ
Price$263.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX07B98LZ

Radial/deep Groove Ball Bearing - Straight Bore, 1.4055 in ID, 55 mm OD, 15 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09336595
MFR #SX07B98LZ

Mfr description
SX07B98LZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.71/each

Specifications

Dimensions

  • Bore Diameter  
    1.4055 in
  • Inner Ring Width
    0.5905 in, 15.000 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.39 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Description
    SX07B98LZ BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The SX07B98LZ is a 1.4055 in bore radial deep groove ball bearing with a single shield and 55 mm outer diameter for industrial applications.
  • Manufacturer Catalog Number
    SX07B98LZ
  • Manufacturer Upc Number
    4550253055556
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253055556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)