Motion
SX0860LLUC4

NTN
SX0860LLUC4

Radial/deep Groove Ball Bearing - Straight Bore, 1.5312 in ID, 3.0615 in OD, 0.7760 in Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #09336597
MFR #SX0860LLUC4
Price$214.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX0860LLUC4

Radial/deep Groove Ball Bearing - Straight Bore, 1.5312 in ID, 3.0615 in OD, 0.7760 in Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
MI ITEM #09336597
MFR #SX0860LLUC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$214.93/each

Specifications

Dimensions

  • Bore Diameter  
    1.5312 in
  • Fillet Radius
    0.0984 in, 2.500 mm
  • Inner Ring Width
    0.7760 in, 19.710 mm
  • Outside Diameter  
    3.0615 in
  • Overall Width  
    0.7760 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.798 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    SX0860LLUC4 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C4
  • Long Description
    The SX0860LLUC4 is a double sealed radial deep groove ball bearing with a 1.5312 in bore and 3.0615 in outside diameter, suitable for industrial machinery.
  • Manufacturer Catalog Number
    SX0860LLUC4
  • Manufacturer Upc Number
    4547359499131
  • Max Operating Temperature
    120 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359499131

Overview

Mfr description
SX0860LLUC4 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought