Motion
SX0961LLU

NTN
SX0961LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 114 mm OD, 35 mm Width, Single Sealed, Without Snap Ring
Mi Item #09336600
MFR #SX0961LLU
Price$203.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX0961LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 114 mm OD, 35 mm Width, Single Sealed, Without Snap Ring
Mi Item #09336600
MFR #SX0961LLU

Mfr description
SX0961LLU BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.19/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.3780 in, 35.000 mm
  • Outside Diameter  
    114 mm
  • Overall Width  
    35 mm
  • Weight
    3.461 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Description
    SX0961LLU BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Long Description
    The SX0961LLU is a single sealed radial deep groove ball bearing with a 45 mm bore and 114 mm outside diameter, ideal for precision applications.
  • Manufacturer Catalog Number
    SX0961LLU
  • Manufacturer Upc Number
    4550253073963
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11910 lbf
  • Radial Static Load Capacity
    7190 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253073963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)