Motion
SX09A52LLU

NTN
SX09A52LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 3.9902 in OD, 1.1220 in Width, Double Sealed, Without Snap Ring
MI ITEM #09336601
MFR #SX09A52LLU
Price$187.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX09A52LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 3.9902 in OD, 1.1220 in Width, Double Sealed, Without Snap Ring
MI ITEM #09336601
MFR #SX09A52LLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$187.15/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1220 in, 28.500 mm
  • Outside Diameter  
    3.9902 in
  • Overall Width  
    1.1220 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    2.165 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    SX09A52LLU BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The SX09A52LLU is a double sealed radial deep groove ball bearing with a 45 mm bore and 3.9902 in outside diameter, designed for industrial use.
  • Manufacturer Catalog Number
    SX09A52LLU
  • Manufacturer Upc Number
    4550253073987
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4580 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253073987

Overview

Mfr description
SX09A52LLU BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought