Motion
SX2057LLUPX1

NTN
SX2057LLUPX1

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 205 mm OD, 52 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #09336602
MFR #SX2057LLUPX1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SX2057LLUPX1

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 205 mm OD, 52 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #09336602
MFR #SX2057LLUPX1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    2.0472 in, 52.000 mm
  • Outside Diameter  
    205 mm
  • Overall Width  
    52 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    15 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    SX2057LLUPX1 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The SX2057LLUPX1 is a double sealed radial deep groove ball bearing with a 100 mm bore and 205 mm outside diameter, built for heavy-duty systems.
  • Manufacturer Catalog Number
    SX2057LLUPX1
  • Manufacturer Upc Number
    4547359199260
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    27420 lbf
  • Radial Static Load Capacity
    20900 lbf
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359199260

Overview

Mfr description
SX2057LLUPX1 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought