Motion
TM-5205

NTN
TM-5205

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 0.8110 in Width, Open, Without Snap Ring
Mi Item #09336728
MFR #TM-5205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TM-5205

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 0.8110 in Width, Open, Without Snap Ring
Mi Item #09336728
MFR #TM-5205

Mfr description
TM-5205 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width
    0.8110 in, 20.600 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8110 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.392 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    TM-5205 BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    C3
  • Long Description
    The TM-5205 is a radial/deep groove ball bearing with a 25mm bore, straight design, open type, 52mm OD, and 0.8110in width for industrial use.
  • Manufacturer Catalog Number
    TM-5205
  • Manufacturer Upc Number
    4547359200935
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359200935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)