Motion
TMB0/28C3

NTN
TMB0/28C3

Radial/deep Groove Ball Bearing - Straight Bore, 28 mm ID, 52 mm OD, 12 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09336729
MFR #TMB0/28C3
Price$106.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB0/28C3

Radial/deep Groove Ball Bearing - Straight Bore, 28 mm ID, 52 mm OD, 12 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09336729
MFR #TMB0/28C3

Mfr description
TMB0/28C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.08/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Inner Ring Width
    0.4720 in, 12.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.214 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    TMB0/28C3 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The TMB0/28C3 is a radial/deep groove ball bearing with a 28mm bore, straight design, open type, 52mm OD, and 12mm width for industrial applications.
  • Manufacturer Catalog Number
    TMB0/28C3
  • Manufacturer Upc Number
    4547359817300
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2810 lbf
  • Radial Static Load Capacity
    1664 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359817300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)