Motion
TMB007

NTN
TMB007

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09336732
MFR #TMB007
Price$76.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB007

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09336732
MFR #TMB007

Mfr description
TMB007 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.23/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Class 0
  • Weight
    0.335 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    TMB007 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The TMB007 is a radial/deep groove ball bearing with a 35mm bore, straight design, open type, 62mm OD, and 14mm width for industrial applications.
  • Manufacturer Catalog Number
    TMB007
  • Manufacturer Upc Number
    4547359201017
  • Max Rpm
    14000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3600 lbf
  • Radial Static Load Capacity
    2320 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359201017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)