Motion
TMB048L1

NTN
TMB048L1

Radial/Deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 56 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09336733
MFR #TMB048L1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB048L1

Radial/Deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 56 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09336733
MFR #TMB048L1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Inner Ring Width
    2.2050 in, 56.000 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    56 mm
  • Weight
    44.092 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    TMB048L1 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The TMB048L1 is a radial/deep groove ball bearing with a 240mm bore, straight design, open type, 360mm OD, and 56mm width for industrial use.
  • Manufacturer Catalog Number
    TMB048L1
  • Manufacturer Upc Number
    4547359912685
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    55977 lbf
  • Radial Static Load Capacity
    69691 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359912685

Overview

Mfr description
TMB048L1 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought