Motion
TMB203

NTN
TMB203

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #09336736
MFR #TMB203
Price$63.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB203

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #09336736
MFR #TMB203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.53/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Inner Ring Width
    0.4720 in, 12.000 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Weight
    0.146 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    TMB203 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The TMB203 is a radial/deep groove ball bearing with a 17mm bore, straight design, open type, 40mm OD, and 12mm width for industrial applications.
  • Manufacturer Catalog Number
    TMB203
  • Manufacturer Upc Number
    4547359661866
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2158 lbf
  • Radial Static Load Capacity
    1034 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359661866

Overview

Mfr description
TMB203 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought