Motion
TMB205/56W-5

NTN
TMB205/56W-5

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 56 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #09336741
MFR #TMB205/56W-5
Price$72.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB205/56W-5

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 56 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #09336741
MFR #TMB205/56W-5

Mfr description
TMB205/56W-5 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.93/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width
    0.5910 in, 15.000 mm
  • Outside Diameter  
    56 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.364 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    TMB205/56W-5 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The TMB205/56W-5 is a radial/deep groove ball bearing with a 25mm bore, straight design, open type, 56mm OD, and 15mm width for industrial use.
  • Manufacturer Catalog Number
    TMB205/56W-5
  • Manufacturer Upc Number
    4547359201093
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359201093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)