Motion
TMB209T2LBLUCS221

NTN
TMB209T2LBLUCS221

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
Mi Item #09336745
MFR #TMB209T2LBLUCS221
Price$132.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB209T2LBLUCS221

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
Mi Item #09336745
MFR #TMB209T2LBLUCS221

Mfr description
TMB209T2LBLUCS221 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.99/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.851 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Sealed
  • Description
    TMB209T2LBLUCS221 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    Special Clearance
  • Long Description
    The TMB209T2LBLUCS221 is a radial deep groove ball bearing with a 45 mm bore, double sealed, 85 mm outside diameter, and 19 mm width for high-performance applications.
  • Manufacturer Catalog Number
    TMB209T2LBLUCS221
  • Manufacturer Upc Number
    4550253074137
  • Max Rpm
    5200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8090 lbf
  • Radial Static Load Capacity
    4580 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253074137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)