Motion
TMB217ZZ

NTN
TMB217ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09336756
MFR #TMB217ZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB217ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #09336756
MFR #TMB217ZZ

Mfr description
TMB217ZZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    19.438 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    TMB217ZZ BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The TMB217ZZ is a radial/deep groove ball bearing with an 85mm bore, straight design, double shielded, 150mm OD, and 28mm width for industrial applications.
  • Manufacturer Catalog Number
    TMB217ZZ
  • Manufacturer Upc Number
    4547359660111
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    18700 lbf
  • Radial Static Load Capacity
    14300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359660111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)