Motion
TMB218ZZ

NTN
TMB218ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Double Shielded, Without Snap Ring
Mi Item #09336758
MFR #TMB218ZZ
Price$785.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB218ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Double Shielded, Without Snap Ring
Mi Item #09336758
MFR #TMB218ZZ

Mfr description
TMB218ZZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$785.88/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1811 in, 30.000 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 0
  • Weight
    4.749 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    TMB218ZZ BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The TMB218ZZ is a radial/deep groove ball bearing with a 90mm bore, straight design, double shielded, 160mm OD, and 30mm width for industrial use.
  • Manufacturer Catalog Number
    TMB218ZZ
  • Manufacturer Upc Number
    4547359499841
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21600 lbf
  • Radial Static Load Capacity
    16100 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359499841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)