Motion
TMB220

NTN
TMB220

Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09336759
MFR #TMB220
Price$907.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB220

Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09336759
MFR #TMB220

Mfr description
TMB220 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$907.18/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.3386 in, 34.000 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm
  • Precision Rating
    Class 0
  • Weight
    6.812 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    TMB220 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The TMB220 is a 100 mm bore radial deep groove ball bearing with an open design and an 180 mm outside diameter for industrial applications.
  • Manufacturer Catalog Number
    TMB220
  • Manufacturer Upc Number
    4547359201413
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    27400 lbf
  • Radial Static Load Capacity
    20900 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359201413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)