Motion
TMB3/282C3

NTN
TMB3/282C3

Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 68 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #09336761
MFR #TMB3/282C3
List Price$91.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB3/282C3

Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 68 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #09336761
MFR #TMB3/282C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.38/each for your price

Overview

Mfr description
TMB3/282C3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Max Rpm
    13000 rpm
  • Radial Dynamic Load Capacity
    6000 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Manufacturer Catalog Number
    TMB3/282C3
  • Manufacturer Upc Number
    4547359201420
  • UPC_NO
    4547359201420
  • Description
    TMB3/282C3 BALL BEARING
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The TMB3/282C3 is a 28 mm bore radial deep groove ball bearing with an open design and a 68 mm outside diameter for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text