Motion
TMB3/28LBAC3

NTN
TMB3/28LBAC3

Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 80 mm OD, 21 mm Width, Without Snap Ring
MI ITEM #09336762
MFR #TMB3/28LBAC3
Price$109.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB3/28LBAC3

Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 80 mm OD, 21 mm Width, Without Snap Ring
MI ITEM #09336762
MFR #TMB3/28LBAC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.18/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    0.617 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    TMB3/28LBAC3 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The TMB3/28LBAC3 is a 28 mm bore radial deep groove ball bearing with an 80 mm outside diameter and 21 mm width for industrial applications.
  • Manufacturer Catalog Number
    TMB3/28LBAC3
  • Manufacturer Upc Number
    4550253074151
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253074151

Overview

Mfr description
TMB3/28LBAC3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought