Motion
TMB3/32CC3

NTN
TMB3/32CC3

Radial/Deep Groove Ball Bearing - Straight Bore, 32 mm ID, 75 mm OD, 20 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09336763
MFR #TMB3/32CC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB3/32CC3

Radial/Deep Groove Ball Bearing - Straight Bore, 32 mm ID, 75 mm OD, 20 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #09336763
MFR #TMB3/32CC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TMB3/32CC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    0.7870 in, 20.000 mm
  • Manufacturer Catalog Number
    TMB3/32CC3
  • Manufacturer Upc Number
    4547359867183
  • UPC_NO
    4547359867183
  • Weight
    0.869 lbs
  • Description
    TMB3/32CC3 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The TMB3/32CC3 is a radial/deep groove ball bearing with a 32mm bore, straight design, open type, 75mm OD, and 20mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text