Motion
TMB301T2XC3

NTN
TMB301T2XC3

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09336764
MFR #TMB301T2XC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB301T2XC3

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09336764
MFR #TMB301T2XC3

Mfr description
TMB301T2XC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Inner Ring Width
    0.4720 in, 12.000 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.132 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Molded
  • Closure Type
    Open
  • Description
    TMB301T2XC3 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The TMB301T2XC3 is a radial/deep groove ball bearing with a 12mm bore, straight design, open type, 37mm OD, and 12mm width for industrial use.
  • Manufacturer Catalog Number
    TMB301T2XC3
  • Manufacturer Upc Number
    4547359201444
  • Max Rpm
    24000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2181 lbf
  • Radial Static Load Capacity
    944 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359201444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)