Motion
TMB303C

NTN
TMB303C

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6990 in ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09336765
MFR #TMB303C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB303C

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6990 in ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09336765
MFR #TMB303C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6990 in
  • Inner Ring Width
    0.5510 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.251 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    TMB303C BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The TMB303C is a radial/deep groove ball bearing with a 0.6990in bore, straight design, open type, 47mm OD, and 14mm width for industrial applications.
  • Manufacturer Catalog Number
    TMB303C
  • Manufacturer Upc Number
    4547359201451
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3507 lbf
  • Radial Static Load Capacity
    1596 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359201451

Overview

Mfr description
TMB303C BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought