Motion
TMB303LLV

NTN
TMB303LLV

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09336767
MFR #TMB303LLV
Price$97.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB303LLV

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #09336767
MFR #TMB303LLV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$97.67/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    TMB303LLV BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Long Description
    The TMB303LLV is a 17 mm bore radial deep groove ball bearing with a 47 mm outside diameter and 14 mm width, double sealed for longevity.
  • Manufacturer Catalog Number
    TMB303LLV
  • Manufacturer Upc Number
    4547359201482
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359201482

Overview

Mfr description
TMB303LLV BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought