Motion
TMB304CX1

NTN
TMB304CX1

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #09336768
MFR #TMB304CX1
Price$158.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB304CX1

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #09336768
MFR #TMB304CX1

Mfr description
TMB304CX1 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.52/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Class 0
  • Weight
    0.315 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    TMB304CX1 BALL BEARING
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CSxx
  • Long Description
    The TMB304CX1 is a radial/deep groove ball bearing with a 20mm bore, straight design, open type, 52mm OD, and 15mm width for industrial applications.
  • Manufacturer Catalog Number
    TMB304CX1
  • Manufacturer Upc Number
    4547359201505
  • Max Rpm
    17000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3550 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359201505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)