Motion
TMB306LLUC3

NTN
TMB306LLUC3

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09336773
MFR #TMB306LLUC3
Price$163.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB306LLUC3

Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #09336773
MFR #TMB306LLUC3

Mfr description
TMB306LLUC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.87/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.769 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    TMB306LLUC3 BALL BEARING
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The TMB306LLUC3 is a double sealed radial deep groove ball bearing with a 30 mm bore and 72 mm outside diameter for industrial machinery.
  • Manufacturer Catalog Number
    TMB306LLUC3
  • Manufacturer Upc Number
    4550253074144
  • Max Operating Temperature
    120 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6000 lbf
  • Radial Static Load Capacity
    3410 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253074144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)