Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB308LLUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 90 mm OD, 23 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09336777
MFR #TMB308LLUC3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TMB308LLUC3 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Seal Type
    Contact Seal
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Radial Dynamic Load Capacity
    9100 lbf
  • Radial Static Load Capacity
    5390 lbf
  • Manufacturer Catalog Number
    TMB308LLUC3
  • Manufacturer Upc Number
    4547359863888
  • UPC_NO
    4547359863888
  • Weight
    1.323 lbs
  • Description
    TMB308LLUC3 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The TMB308LLUC3 is a double sealed radial deep groove ball bearing with a 30 mm bore and 90 mm outside diameter for precision equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text