Motion
TMB310NR

NTN
TMB310NR

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, With Snap Ring, CN Internal Clearance
MI ITEM #09336779
MFR #TMB310NR
Price$204.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB310NR

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, With Snap Ring, CN Internal Clearance
MI ITEM #09336779
MFR #TMB310NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$204.85/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.381 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Description
    TMB310NR BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The TMB310NR is a radial deep groove ball bearing with a 50 mm bore, open, 110 mm outside diameter, and 27 mm width for high-performance use.
  • Manufacturer Catalog Number
    TMB310NR
  • Manufacturer Upc Number
    4547359779998
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    8650 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359779998

Overview

Mfr description
TMB310NR BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought