Motion
TMB317ZZC3

NTN
TMB317ZZC3

Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09336781
MFR #TMB317ZZC3
Price$1,069.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TMB317ZZC3

Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09336781
MFR #TMB317ZZC3

Mfr description
TMB317ZZC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,069.19/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.6142 in, 41.000 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm
  • Precision Rating
    ISO Class 0
  • Weight
    9.497 lbs, 4.31 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    TMB317ZZC3 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The TMB317ZZC3 is a radial/deep groove ball bearing with a 85mm bore, straight design, double shielded, 180mm OD, and 41mm width for industrial use.
  • Manufacturer Catalog Number
    TMB317ZZC3
  • Manufacturer Upc Number
    4547359500028
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    29900 lbf
  • Radial Static Load Capacity
    21800 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359500028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)