Motion
TS2-6208LBA-GLBA#05

NTN
TS2-6208LBA-GLBA#05

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Without Snap Ring
Mi Item #09336793
MFR #TS2-6208LBA-GLBA#05
Price$232.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-6208LBA-GLBA#05

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Without Snap Ring
Mi Item #09336793
MFR #TS2-6208LBA-GLBA#05

Mfr description
TS2-6208LBA-GLBA#05 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.12/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    TS2-6208LBA-GLBA#05 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Long Description
    The TS2-6208LBA-GLBA#05 is a 40 mm bore radial deep groove ball bearing with an 80 mm outside diameter and 18 mm width for reliable performance.
  • Manufacturer Catalog Number
    TS2-6208LBA-GLBA#05
  • Manufacturer Upc Number
    4547359780321
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359780321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)