Motion
TS2-6209L1CC3P4

NTN
TS2-6209L1CC3P4

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Without Snap Ring
Mi Item #09336794
MFR #TS2-6209L1CC3P4
Price$1,199.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-6209L1CC3P4

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Without Snap Ring
Mi Item #09336794
MFR #TS2-6209L1CC3P4

Mfr description
TS2-6209L1CC3P4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,199.35/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Weight
    1.102 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    TS2-6209L1CC3P4 PRECISION
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The TS2-6209L1CC3P4 is a 45 mm bore radial deep groove ball bearing with an 85 mm outside diameter and 19 mm width for precision applications.
  • Manufacturer Catalog Number
    TS2-6209L1CC3P4
  • Manufacturer Upc Number
    4550253053132
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253053132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)