Motion
TS2-6210LBA-GLBA#03

NTN
TS2-6210LBA-GLBA#03

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Without Snap Ring
Mi Item #09336795
MFR #TS2-6210LBA-GLBA#03
Price$200.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-6210LBA-GLBA#03

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Without Snap Ring
Mi Item #09336795
MFR #TS2-6210LBA-GLBA#03

Mfr description
TS2-6210LBA-GLBA#03 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.17/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    TS2-6210LBA-GLBA#03 BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Long Description
    The TS2-6210LBA-GLBA#03 is a 50 mm bore radial deep groove ball bearing with a 90 mm outside diameter and 20 mm width for smooth operation.
  • Manufacturer Catalog Number
    TS2-6210LBA-GLBA#03
  • Manufacturer Upc Number
    4547359863901
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359863901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)