Motion
TS2-6210T2XLBAC4

NTN
TS2-6210T2XLBAC4

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Single Sealed, Without Snap Ring
Mi Item #09336796
MFR #TS2-6210T2XLBAC4
Price$333.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-6210T2XLBAC4

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Single Sealed, Without Snap Ring
Mi Item #09336796
MFR #TS2-6210T2XLBAC4

Mfr description
TS2-6210T2XLBAC4 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.78/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.99 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Nylon
  • Closure Type
    Single Sealed
  • Description
    TS2-6210T2XLBAC4 PRECISION
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C4
  • Long Description
    The TS2-6210T2XLBAC4 is a radial/deep groove ball bearing with a 50mm bore, straight design, single sealed, 90mm OD, and 20mm width for industrial applications.
  • Manufacturer Catalog Number
    TS2-6210T2XLBAC4
  • Manufacturer Upc Number
    4550253053149
  • Operating Temperature Range
    -40 to 300 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8770 lbf
  • Radial Static Load Capacity
    5215 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253053149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)