Motion
TS2-6305LLUA1CM1#02

NTN
TS2-6305LLUA1CM1#02

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, Special Clearance Internal Clearance
MI ITEM #09336798
MFR #TS2-6305LLUA1CM1#02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-6305LLUA1CM1#02

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, Special Clearance Internal Clearance
MI ITEM #09336798
MFR #TS2-6305LLUA1CM1#02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    1.0630 in, 17.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    P0
  • Weight
    0.507 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    TS2-6305LLUA1CM1#02 BALL BEARING
  • Internal Clearance
    Special Clearance
  • Long Description
    The TS2-6305LLUA1CM1#02 is a 25 mm bore radial deep groove ball bearing with double seals and 62 mm outside diameter for machinery use.
  • Manufacturer Catalog Number
    TS2-6305LLUA1CM1#02
  • Manufacturer Upc Number
    4550253053156
  • Operating Temperature Range
    -40 to 320 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5280 lbf
  • Radial Static Load Capacity
    2450 lbf
  • Seal Material
    Viton
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253053156

Overview

Mfr description
TS2-6305LLUA1CM1#02 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought