Motion
TS2-6305LLUAC3

NTN
TS2-6305LLUAC3

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09336799
MFR #TS2-6305LLUAC3
Price$64.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS2-6305LLUAC3

Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #09336799
MFR #TS2-6305LLUAC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.26/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.507 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    TS2-6305LLUAC3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The TS2-6305LLUAC3 is a 25 mm bore radial deep groove ball bearing with double seals and 62 mm outside diameter for industrial equipment.
  • Manufacturer Catalog Number
    TS2-6305LLUAC3
  • Manufacturer Upc Number
    4550253053163
  • Max Operating Temperature
    160 °C, 320 °F
  • Max Rpm
    8100 rpm
  • Maximum Operating RPM
    8100 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 320 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5280 lbf
  • Radial Static Load Capacity
    2270 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Polyacrylic Seal
  • Seal Type
    Contact Seal
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253053163

Overview

Mfr description
TS2-6305LLUAC3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought